TS1040 X 1-15/16
Description
TS1040 X 1-15/16 SPUR GEAR ; 10DP 20DEG PA 1-1/4" FACE 40 TEETH
Part # TS1040 X 1-15/16
BDI # 23777992
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
TS624 X 1.942IN 1/2IN KWSS
Description
TS624 X 1.942IN 1/2IN KWSS SPUR GEAR
Part # TS624 X 1.942IN 1/2IN KWSS
BDI # 21591698
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
S624 2IN NKW
Description
S624 2IN NKW SPUR GEAR ; 6 DP 14.5DEG PA 24T 2" BORE
Part # S624 2IN NKW
BDI # 24049559
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
TS842H X 2
Description
TS842H X 2 ALT SPUR GEAR ; 20DEG STEEL 2" BORE
Part # TS842H X 2
BDI # 26367814
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
133.35
TS848 X 1-15/16
Description
TS848 X 1-15/16 SPUR GEAR ; 1-15/16" BORE 8 DP 20DEG PA 48 TEETH
Part # TS848 X 1-15/16
BDI # 26397330
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4