Page 1 of 3

Next

Compare
S420 2-3/8 W/STD KW 2SS

COMPARE

S420 2-3/8 W/STD KW 2SS

Description
S420 2-3/8 W/STD KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S420 2-3/8 W/STD KW 2SS

BDI # 25953241

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
S648 2-1/2IN

COMPARE

S648 2-1/2IN

Description
S648 2-1/2IN SPUR GEAR ; 2-1/2" BORE 1/2-13X1/2 14.5DEG PA

MARTIN SPROCKET & GR

Part # S648 2-1/2IN

BDI # 23780955

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 38.1
Face Width - Inch: 1.5
Pitch: 6 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY
S442H 2-7/16 KW 2SS

COMPARE

S442H 2-7/16 KW 2SS

Description
S442H 2-7/16 KW 2SS

MARTIN SPROCKET & GR

Part # S442H 2-7/16 KW 2SS

BDI # 21536204

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 266.7

Price Inventory : Available to order
Loading Price
QTY
TS545 60MM STD KW SS

COMPARE

TS545 60MM STD KW SS

Description
TS545 60MM STD KW SS SPUR GEAR

MARTIN SPROCKET & GR

Part # TS545 60MM STD KW SS

BDI # 22492971

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 9
Inch - Metric: Metric
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 228.6

Price Inventory : Available to order
Loading Price
QTY
TC8160 X 2-1/2X1/4 KW

COMPARE

TC8160 X 2-1/2X1/4 KW

Description
TC8160 X 2-1/2X1/4 KW SPUR GEAR ; 20DEG PA 1-1/2IN FACE 160T CI

MARTIN SPROCKET & GR

Part # TC8160 X 2-1/2X1/4 KW

BDI # 24094538

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 20
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 8 DP
Other Features: With Keyway
Pressure Angle: 20
Pitch Diameter - Millimeter: 508

Price Inventory : Available to order
Loading Price
QTY