S336 3.75 NKW NSS W/ CBORES
Description
S336 3.75 NKW NSS W/ CBORES SPUR GEAR
Part # S336 3.75 NKW NSS W/ CBORES
BDI # 21536203
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
304.8
TS480 X 3-15/16 1X1/2KW 2SS
Description
TS480 X 3-15/16 1X1/2KW 2SS SPUR GEAR ; 6.5HOD 5.0 LTB W/LIGHTEN HOLE MTO
Part # TS480 X 3-15/16 1X1/2KW 2SS
BDI # 23659005
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
20
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
508
TS354 GEAR 3-15/16 MTO
Description
TS354 GEAR 3-15/16 MTO GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS354 GEAR 3-15/16 MTO
BDI # 21445707
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
457.2
S396 X 3-3/4IN 7/8X7/16 KW 2SS ALT
Description
S396X3-3/4" 7/8X7/16 KW 2SS ALT SPR GEAR ; MTO 12-1/2DEG STEEL 2SS OVERKEY&AT 45DEG
Part # S396 X 3-3/4IN 7/8X7/16 KW 2SS ALT
BDI # 25857467
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
32
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
812.8
TS354 GEAR 4-15/16 MTO
Description
TS354 GEAR 4-15/16 MTO GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS354 GEAR 4-15/16 MTO
BDI # 21445708
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
457.2