S1224X20MM
Description
S1224X20MM SPUR GEAR ; NO SET SCREW OR KEY WAY PB
Part # S1224X20MM
BDI # 24299035
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8
TS1632 20MM KW 2SS
Description
TS1632 20MM KW 2SS SPUR GEAR
Part # TS1632 20MM KW 2SS
BDI # 24322856
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
50.8
TSS1632 X 20MM 6X2.8MM KW 2SS
Description
TSS1632 X 20MM 6X2.8MM KW 2SS SPUR GEAR ; C/L TOOTH STAINLESS STEEL MATL
Part # TSS1632 X 20MM 6X2.8MM KW 2SS
BDI # 25203373
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Stainless Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
50.8
TS821X20MM 6MMX2.8MM KW NSS MTO
Description
TS821X20MM 6MMX2.8MM KW NSS SPUR GEAR ; KW C/L TOOTH 1-3/16 FACE 1-3/4LTB
Part # TS821X20MM 6MMX2.8MM KW NSS MTO
BDI # 25164914
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
66.675
TS633 X 20MM ALT 1/4 KW
Description
TS633 X 20MM ALT 1/4 KW SPUR GEAR ; 6DP 20DEG PRESS ANG 5.833" OD 33 TEETH
Part # TS633 X 20MM ALT 1/4 KW
BDI # 23259938
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
139.7