S1020BS X 22MM KWSS
Description
S1020BS X 22MM KWSS SPUR GEAR
Part # S1020BS X 22MM KWSS
BDI # 25170610
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8
TS1632 22MM 6MMX2.8MM KW 2SS
Description
TS1632 22MM 6MMX2.8MM KW 2SS SPUR GEAR ; 22MM BORE 1/4-28 THREAD 2IN LTB
Part # TS1632 22MM 6MMX2.8MM KW 2SS
BDI # 24674120
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
50.8
S1040 X 22MM 6MMX2.8MM KW 2SS MTO
Description
S1040 X 22MM 6MMX2.8MM KW 2SS MTO GEAR ; SPUR GEAR
Part # S1040 X 22MM 6MMX2.8MM KW 2SS MTO
BDI # 23781008
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
TS2436 22MM 6MMX2.8MM KEY 2SS
Description
TS2436 22MM 6MMX2.8MM KEY 2SS ; 1.5IN PD 1.583IN OD 1IN HUB PROJE
Part # TS2436 22MM 6MMX2.8MM KEY 2SS
BDI # 21987693
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
38.1
NF20B X 22MM 6MM KW
Description
NF20B X 22MM 6MM KW ; GEAR
Part # NF20B X 22MM 6MM KW
BDI # 21468428
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
B-Hub One Side | With Keyway and Setscrew
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8