H1438 RH
Description
H1438 RH GEAR WORM ; 1" BORE 2" PITCH DIA 6 DP 2-1/2" FACE
Part # 12994
BDI # 162280
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
667000
Pressure Angle:
14-1/2 Degree
GD115A
Description
GD115A CHANGE SPUR GEAR ; NON-RETURNABLE 16 DIA PITCH CAST IRON
Part # 11274
BDI # 161783
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.583
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668752
Pressure Angle:
14.5
GD116A
Description
GD116A CHANGE SPUR GEAR ; NON-RETURNABLE 16 DIA PITCH CAST IRON
Part # 11276
BDI # 161784
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668044
Pressure Angle:
14.5
GD111A
Description
GD111A CHANGE SPUR GEAR ; NON-RETURNABLE 16 DIA PITCH CAST IRON
Part # 11266
BDI # 161779
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668181
Pressure Angle:
14.5
GD113A
Description
GD113A CHANGE SPUR GEAR ; NON-RETURNABLE 16 DIA PITCH CAST IRON
Part # 11270
BDI # 161781
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.417
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668723
Pressure Angle:
14.5