Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
S844 40MM 12X3.3MM KW 2SS
Description
S844 40MM 12X3.3MM KW 2SS SPUR GEAR
Part # S844 40MM 12X3.3MM KW 2SS
BDI # 21536210
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7
S624 40MM KW 2SS
Description
S624 40MM KW 2SS ; SPUR GEAR STEEL
Part # S624 40MM KW 2SS
BDI # 21445654
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
TS621 40MM 12MM KW 2SS SS 1/4-20
Description
TS621 40MM 12MM KW 2SS SS 1/4-20 MTO ; SPUR GEAR QUOTE-1210006-07 MTO
Part # TS621 40MM 12MM KW 2SS SS 1/4-20
BDI # 22876386
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9