S844 1-5/8 3/8 KW/2SS
Description
S844 1-5/8 3/8 KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S844 1-5/8 3/8 KW/2SS
BDI # 21445637
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7
TS624 1-5/8 KW 2SS
Description
TS624 1-5/8 KW 2SS SPUR GEAR ; 24T 20DEG PRES ANG STEEL
Part # TS624 1-5/8 KW 2SS
BDI # 22865594
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
S420 X 1-5/8 KW SS
Description
S420 X 1-5/8 KW SS SPUR GEAR ; 3/8" X 3/16" STD KW 2 3/8-16 UNC S
Part # S420 X 1-5/8 KW SS
BDI # 26404579
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
C864BS 1-5/8 KW SS
Description
C864BS 1-5/8 KW SS SPUR GEAR
Part # C864BS 1-5/8 KW SS
BDI # 21536677
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
203.2