S416 X 1-11/16IN MTO
Description
S416 X 1-11/16IN MTO SPUR GEAR ; 1-11/16"BORE
Part # S416 X 1-11/16IN MTO
BDI # 24754434
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
C876 X 1-11/16
Description
C876 X 1-11/16 SPUR GEAR ; 8DP 14.5 DEG PA 1-1/4" FACE 9-3/4"OD
Part # C876 X 1-11/16
BDI # 23125795
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
9.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
241.3