TS1040 X 1-15/16
Description
TS1040 X 1-15/16 SPUR GEAR ; 10DP 20DEG PA 1-1/4" FACE 40 TEETH
Part # TS1040 X 1-15/16
BDI # 23777992
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
TS848 X 1-15/16
Description
TS848 X 1-15/16 SPUR GEAR ; 1-15/16" BORE 8 DP 20DEG PA 48 TEETH
Part # TS848 X 1-15/16
BDI # 26397330
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
S312 X 1-15/16IN MTO
Description
S312 X 1-15/16IN MTO SPUR GEAR ; 1-15/16"BORE
Part # S312 X 1-15/16IN MTO
BDI # 24754426
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
TS420 X 1-15/16 1/2X1/4KW 2SS
Description
TS420 X 1-15/16 1/2X1/4KW 2SS SPUR GEAR ; ALTERED 20DEG STEEL MTO
Part # TS420 X 1-15/16 1/2X1/4KW 2SS
BDI # 23659003
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
127
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127