S464 X 2-3/16 1/2X1/4KW
Description
S464 X 2-3/16 1/2X1/4KW SPUR GEAR ; 2-3/16" BORE DIA
Part # S464 X 2-3/16 1/2X1/4KW
BDI # 21769684
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
16
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
406.4
S342 X 2-3/16IN MTO
Description
S342 X 2-3/16IN MTO SPUR GEAR ; 2-3/16"BORE
Part # S342 X 2-3/16IN MTO
BDI # 24754430
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
355.6
C680 2-3/16 STD KW/2SS
Description
C680 2-3/16 STD KW/2SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C680 2-3/16 STD KW/2SS
BDI # 21516299
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
338.658
S417 X 2-3/16 KW 2SS NO HUB MTO SPL
Description
S417 X 2-3/16 KW 2SS NO HUB MTO SPL GEAR ; A STYLE 3"FACE 14-1/2 DEG 4 DP SPUR GEAR
Part # S417 X 2-3/16 KW 2SS NO HUB MTO SPL
BDI # 23074325
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
107.95