S648 2-1/2IN
Description
S648 2-1/2IN SPUR GEAR ; 2-1/2" BORE 1/2-13X1/2 14.5DEG PA
Part # S648 2-1/2IN
BDI # 23780955
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
203.2
TC8160 X 2-1/2X1/4 KW
Description
TC8160 X 2-1/2X1/4 KW SPUR GEAR ; 20DEG PA 1-1/2IN FACE 160T CI
Part # TC8160 X 2-1/2X1/4 KW
BDI # 24094538
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
20
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
508
S436 X 2-1/2 5/8 KW 2SS
Description
S436 X 2-1/2 5/8 KW 2SS SPUR GEAR ; 2" FACE 1.50" HUB PROJ 4.75"HUB OD STEEL
Part # S436 X 2-1/2 5/8 KW 2SS
BDI # 24683394
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6
S430 X 2-1/2 KW SS
Description
S430 X 2-1/2 KW SS SPUR GEAR ; 30 TEETH 2.5 BORE
Part # S430 X 2-1/2 KW SS
BDI # 24557334
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
190.5
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
13.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
342.9