S480H 2-11/16 KW/2SS
Description
S480H 2-11/16 KW/2SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
Part # S480H 2-11/16 KW/2SS
BDI # 21516334
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
20
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
508
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
26.67
Face Width - Inch:
1.05
Pitch:
6 DP
Other Features:
2:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
177.8