TS313H X 2-13/16 5/8 KW MTO
Description
TS313H X 2-13/16 5/8 KW MTO SPUR GEAR ; 3 DP 20DEG PA 5" OD 4.33" PDA 4" FACE
Part # TS313H X 2-13/16 5/8 KW MTO
BDI # 24091930
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
110.058