S442 Bore: d=75mm
Description
S442 75MM SPUR GEAR ; 14-1/2 DEG STEEL
Part # S442 Bore: d=75mm
BDI # 15056533
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
10.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
S1060 2.953 1SS NKW NO HUB
Description
S1060 2.953 1SS NKW NO HUB GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1060 2.953 1SS NKW NO HUB
BDI # 21445599
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4