GD48B
Description
GD48B CHANGE SPUR GEAR ; CHANGE GEAR 1" BORE 4" PITCH DIA 12 DP
Part # 11140
BDI # 161716
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668079
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S1248BS 5/8 KW/1SS
Description
S1248BS 5/8 KW/1SS GEAR ; SPUR GEAR STL 3/4IN FACE 14-1/2DEG PRESS
Part # S1248BS 5/8 KW/1SS
BDI # 21445632
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
TS1248BS 7/8
Description
TS1248BS 7/8 SPUR GEAR ; 7/8IN BORE 48T 4.166IN OD
Part # TS1248BS 7/8
BDI # 21970012
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
S1248 X 1IN 1/4KW-2SS
Description
S1248 X 1IN 1/4KW 2SS SPUR GEAR ; 1IN BORE 4" PITCH DIA 12 DP 3/4" FACE WD
Part # S1248 X 1IN 1/4KW-2SS
BDI # 25186181
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6