Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668726
Pressure Angle:
14.5
TS848 X 1-15/16
Description
TS848 X 1-15/16 SPUR GEAR ; 1-15/16" BORE 8 DP 20DEG PA 48 TEETH
Part # TS848 X 1-15/16
BDI # 26397330
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4