GD58B

COMPARE

GD58B

Description
GD58B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11160

BDI # 161726

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.833
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667788
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GF58A

COMPARE

GF58A

Description
GF58A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11340

BDI # 161816

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668150
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH58A

COMPARE

GH58A

Description
GH58A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11492

BDI # 161892

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668682
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GB58B

COMPARE

GB58B

Description
GB58B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 10976

BDI # 161634

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.625
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668359
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA58B

COMPARE

GA58B

Description
GA58B CHANGE SPUR GEAR ; 20DP 58T 14.5DEG 2.9" PD 5/8" ID

BOSTON GEAR

Part # 10816

BDI # 161554

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2.9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668009
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY