Page 1 of 2

Next

Compare
TS418 2-1/8 BORE KW/2SS

COMPARE

TS418 2-1/8 BORE KW/2SS

Description
TS418 2-1/8 BORE KW/2SS GEAR ; SPUR GEAR STL 20DEG PRESS

MARTIN SPROCKET & GR

Part # TS418 2-1/8 BORE KW/2SS

BDI # 21445712

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 114.3

Price Inventory : Available to order
Loading Price
QTY
S524 2.125 1/2 KW SS

COMPARE

S524 2.125 1/2 KW SS

Description
S524 2.125 1/2 KW SS SPUR GEAR ; 24 TEETH 14.5DEG PRESS ANG 4.8" PD

MARTIN SPROCKET & GR

Part # S524 2.125 1/2 KW SS

BDI # 21552821

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.8
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 121.92

Price Inventory : Available to order
Loading Price
QTY
S464 X 2-3/16 1/2X1/4KW

COMPARE

S464 X 2-3/16 1/2X1/4KW

Description
S464 X 2-3/16 1/2X1/4KW SPUR GEAR ; 2-3/16" BORE DIA

MARTIN SPROCKET & GR

Part # S464 X 2-3/16 1/2X1/4KW

BDI # 21769684

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 16
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 406.4

Price Inventory : Available to order
Loading Price
QTY
S342 X 2-3/16IN MTO

COMPARE

S342 X 2-3/16IN MTO

Description
S342 X 2-3/16IN MTO SPUR GEAR ; 2-3/16"BORE

MARTIN SPROCKET & GR

Part # S342 X 2-3/16IN MTO

BDI # 24754430

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 14
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 76.2
Face Width - Inch: 3
Pitch: 3 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 355.6

Price Inventory : Available to order
Loading Price
QTY
C680 2-3/16 STD KW/2SS

COMPARE

C680 2-3/16 STD KW/2SS

Description
C680 2-3/16 STD KW/2SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # C680 2-3/16 STD KW/2SS

BDI # 21516299

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 13.333
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 338.658

Price Inventory : Available to order
Loading Price
QTY