S442 Bore: d=75mm
Description
S442 75MM SPUR GEAR ; 14-1/2 DEG STEEL
Part # S442 Bore: d=75mm
BDI # 15056533
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
10.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
S336 3.75 NKW NSS W/ CBORES
Description
S336 3.75 NKW NSS W/ CBORES SPUR GEAR
Part # S336 3.75 NKW NSS W/ CBORES
BDI # 21536203
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
304.8
TS480 X 3-15/16 1X1/2KW 2SS
Description
TS480 X 3-15/16 1X1/2KW 2SS SPUR GEAR ; 6.5HOD 5.0 LTB W/LIGHTEN HOLE MTO
Part # TS480 X 3-15/16 1X1/2KW 2SS
BDI # 23659005
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
20
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
508
TS448 3 PER DWG IC-41999
Description
TS448 3 PER DWG IC-41999 SPUR GEAR
Part # TS448 3 PER DWG IC-41999
BDI # 21445713
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
304.8
TS3120 MTO GEAR 30IN BORE
Description
TS3120 MTO GEAR 30.00" BORE
Part # TS3120 MTO GEAR 30IN BORE
BDI # 24065536
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
40
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
1016