S442 Bore: d=75mm
Description
S442 75MM SPUR GEAR ; 14-1/2 DEG STEEL
Part # S442 Bore: d=75mm
BDI # 15056533
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
10.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
S496 3 7/16 KW 2SS
Description
S496 3 7/16 KW 2SS SPUR GEAR
Part # S496 3 7/16 KW 2SS
BDI # 21445620
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
24
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
609.6
S336 3.75 NKW NSS W/ CBORES
Description
S336 3.75 NKW NSS W/ CBORES SPUR GEAR
Part # S336 3.75 NKW NSS W/ CBORES
BDI # 21536203
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
304.8
TS448 3 PER DWG IC-41999
Description
TS448 3 PER DWG IC-41999 SPUR GEAR
Part # TS448 3 PER DWG IC-41999
BDI # 21445713
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
304.8
S396 X 3-3/4IN 7/8X7/16 KW 2SS ALT
Description
S396X3-3/4" 7/8X7/16 KW 2SS ALT SPR GEAR ; MTO 12-1/2DEG STEEL 2SS OVERKEY&AT 45DEG
Part # S396 X 3-3/4IN 7/8X7/16 KW 2SS ALT
BDI # 25857467
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
32
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
812.8