SS1660HSS 15/16 MTO
Description
SS1660HSS 15/16 MTO GEAR ; SPUR GEAR SS 1/2IN FACE 14-1/2DEG PRESS
Part # SS1660HSS 15/16 MTO
BDI # 21445683
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
S821 15/16 KW SS
Description
S821 15/16 KW SS SPUR GEAR ; 15/16" BORE 14.5DEG PA STEEL
Part # S821 15/16 KW SS
BDI # 23906745
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
66.675