TS448 3 PER DWG IC-41999
Description
TS448 3 PER DWG IC-41999 SPUR GEAR
Part # TS448 3 PER DWG IC-41999
BDI # 21445713
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
304.8
S472 3IN 3/4X3/8KW 2SS
Description
S472 3IN 3/4X3/8KW 2SS SPUR GEAR
Part # S472 3IN 3/4X3/8KW 2SS
BDI # 24756394
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
18
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
457.2
S330H X 3 STD KW 2SS
Description
S330H X 3 STD KW 2SS SPUR GEAR ; 1/2 DEG STL 3" BORE 30T W 2 SS (5/8-11)
Part # S330H X 3 STD KW 2SS
BDI # 25182114
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
254