Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667517
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
48 DP
Other Features:
Plain Style | Type A | Without Hub | Minimum Bore 3/16
Global Part Number GPN:
667916
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Web Style | Type B | Minimum Bore 1-7/16
Global Part Number GPN:
668013
Pressure Angle:
14.5
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
2.286
Face Width - Inch:
0.09
Pitch:
48 DP
Other Features:
3:1 Ratio | Minimum Bore 3/16 | Optional Coniflex Tooth Form
Global Part Number GPN:
665615
Pressure Angle:
20 Degree
HL158Y-G
Description
HL158Y-G BEVEL GEAR ; 1-3/4" BORE 6" PITCH DIA 6 DP STEEL
Part # 11890
BDI # 161981
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.178
Face Width - Inch:
1.07
Pitch:
6 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665704
Pressure Angle:
20 Degree