YSM12F15HX1/2
Description
YSM12F15HX1/2 BEVEL/MITER GEAR ; STANDARD GEAR
Part # 1228782
BDI # 321250
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
31.75
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Type 2 | Minimum Bore 3/4
Pressure Angle:
20
Pitch Diameter - Millimeter:
114.3
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
0.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
3.556
Face Width - Inch:
0.14
Pitch:
20 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 5/16
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
22.86
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Type 2 | Minimum Bore 5/8
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
38.1