Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667300
Pressure Angle:
14.5
GD100A
Description
GD100A CHANGE SPUR GEAR ; 1" BORE 8.333" PITCH DIA 12DP
Part # 11244
BDI # 161768
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667252
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
12.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668825
Pressure Angle:
14.5
GA100B
Description
GA100B CHANGE SPUR GEAR ; 100T 5" DIA PITCH 14-1/2DEG CAST IRON
Part # 10900
BDI # 161596
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668405
Pressure Angle:
14.5
GF100A
Description
GF100A CHANGE SPUR GEAR ; 1-1/4" BORE 10" PITCH DIA 10DP
Part # 11424
BDI # 161858
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667530
Pressure Angle:
14.5