GB114A

COMPARE

GB114A

Description
GB114A CHANGE SPUR GEAR ; 3/4" BORE 7-1/8" PITCH DIA 16DP

BOSTON GEAR

Part # 11088

BDI # 161690

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.125
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668475
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY