Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                25.4
                        
        
                            Face Width - Inch:
                            
                                1
                        
        
                            Pitch:
                            
                                10 DP
                        
        
                            Other Features:
                            
                                Web with Spoke Style | Type B3 | Minimum Bore 1
                        
        
                            Global Part Number GPN:
                            
                                671488
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
C10130 1-1/2 KW SS
        
            Description
            
            C10130 1-1/2 KW SS SPUR GEAR
    
Part # C10130 1-1/2 KW SS
BDI # 24962676
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                13
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                25.4
                        
        
                            Face Width - Inch:
                            
                                1
                        
        
                            Pitch:
                            
                                10 DP
                        
        
                            Other Features:
                            
                                With Keyway and Set Screw
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
                            Pitch Diameter - Millimeter:
                            
                                330.2
                        
        
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                26
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                44.45
                        
        
                            Face Width - Inch:
                            
                                1.75
                        
        
                            Pitch:
                            
                                5 DP
                        
        
                            Other Features:
                            
                                Web with Spoke Style | Type B3 | Minimum Bore 1-5/16
                        
        
                            Global Part Number GPN:
                            
                                671972
                        
        
                            Pressure Angle:
                            
                                14.5