Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671589
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
107.95
S417 1.938/1.937 MTO
Description
S417 1.938/1.937 MTO ; EXTERNAL TOOTH SPUR GEAR
Part # S417 1.938/1.937 MTO
BDI # 24259892
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
107.95
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
107.95
S417 X 2-3/16 KW 2SS NO HUB MTO SPL
Description
S417 X 2-3/16 KW 2SS NO HUB MTO SPL GEAR ; A STYLE 3"FACE 14-1/2 DEG 4 DP SPUR GEAR
Part # S417 X 2-3/16 KW 2SS NO HUB MTO SPL
BDI # 23074325
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
107.95