Page 1 of 18

Next

Compare
G1053A RH

COMPARE

G1053A RH

Description
G1053A RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13122

BDI # 162424

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 666921
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
G1053A LH

COMPARE

G1053A LH

Description
G1053A LH WORM GEAR ; 4.167" PITCH DIA 12DP 1/2" FACE

BOSTON GEAR

Part # 13124

BDI # 162425

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 666644
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
GB1079

COMPARE

GB1079

Description
GB1079 WORM GEAR ; 8.333" PITCH DIA 6 DP 1" FACE

BOSTON GEAR

Part # 13682

BDI # 162733

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 8.333
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 667019
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
G1063 LH

COMPARE

G1063 LH

Description
G1063 LH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13150

BDI # 162437

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN: 666688
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
D1633

COMPARE

D1633

Description
D1633 WORM GEAR ; NON-RETURNABLE CAST IRON

BOSTON GEAR

Part # 13402

BDI # 162553

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 8.333
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 666803
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY