Page 1 of 11

Next

Compare
S3264

COMPARE

S3264

Description
S3264 SPUR GEAR ; 64T 3/8" BOREX2" DIA PITCH STL

BOSTON GEAR

Part # 09590

BDI # 160975

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 4.775

Face Width - Inch: 0.188
Pitch: 32 DP
Other Features: Plain Style | Type A | Without Hub | Minimum Bore 3/8
Global Part Number GPN: 667930
Pressure Angle: 14.5

Price Inventory : In stock
Loading Price
QTY
H3264

COMPARE

H3264

Description
H3264 SPUR GEAR ; 3/8" BORE 2" PITCH DIA 32 DP

BOSTON GEAR

Part # 09560

BDI # 160960

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 4.775

Face Width - Inch: 0.188
Pitch: 32 DP
Other Features: Plain Style | Type A | With Set Screw
Global Part Number GPN: 668264
Pressure Angle: 14.5

Price Inventory : In stock
Loading Price
QTY
GSS486Y-G

COMPARE

GSS486Y-G

Description
GSS486Y-G BEVEL GEAR

BOSTON GEAR

Part # 49995

BDI # 170520

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Stainless Steel
Face Width - Millimeter: 6.096

Face Width - Inch: 0.24
Pitch: 32 DP
Other Features: 4:1 Ratio | Minimum Bore 5/16 | Optional Coniflex Tooth Form
Global Part Number GPN: 665742
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
G1105 RH

COMPARE

G1105 RH

Description
G1105 RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13246

BDI # 162482

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 16
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Spoke Style | Type D | Minimum Bore 1-1/2
Global Part Number GPN: 666714
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W464

COMPARE

W464

Description
W464 WORM GEAR ; 1.5" FACE WD 4" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W464

BDI # 613058

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 16
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667124
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY