Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                3.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                9.525
                        
        
                            Face Width - Inch:
                            
                                0.375
                        
        
                            Pitch:
                            
                                20 DP
                        
        
                            Other Features:
                            
                                Web Style | Type B | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667241
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                17
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                50.8
                        
        
                            Face Width - Inch:
                            
                                2
                        
        
                            Pitch:
                            
                                4 DP
                        
        
                            Other Features:
                            
                                Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
                        
        
                            Global Part Number GPN:
                            
                                671854
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
GD68A
        
            Description
            
            GD68A CHANGE SPUR GEAR ; 68T 5.667" DIA PITCH 14-1/2DEG CI
    
Part # 11180
BDI # 161736
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                5.667
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                19.05
                        
        
                            Face Width - Inch:
                            
                                0.75
                        
        
                            Pitch:
                            
                                12 DP
                        
        
                            Other Features:
                            
                                Web with Lighten Holes Style | Type C | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667421
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Gear Style:
                            
                                Change Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                6.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                25.4
                        
        
                            Face Width - Inch:
                            
                                1
                        
        
                            Pitch:
                            
                                10 DP
                        
        
                            Other Features:
                            
                                Web with Lighten Holes Style | Type C | With 2 Keyways
                        
        
                            Global Part Number GPN:
                            
                                667410
                        
        
                            Pressure Angle:
                            
                                14.5
                        
        
Features
        
                            Gear Style:
                            
                                Spur Gear
                        
        
                            Pitch Diameter - Inch:
                            
                                8.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Pitch:
                            
                                8 DP
                        
        
                            Other Features:
                            
                                Web with Spoke Style | Type B3 | Minimum Bore 1
                        
        
                            Global Part Number GPN:
                            
                                671394
                        
        
                            Pressure Angle:
                            
                                14.5