Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
5.563
Face Width - Inch:
0.219
Pitch:
32 DP
Other Features:
Spoke Style | Type D | Minimum Bore 5/16
Global Part Number GPN:
666913
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
5.563
Face Width - Inch:
0.219
Pitch:
32 DP
Other Features:
Spoke Style | Type D | Minimum Bore 5/16
Global Part Number GPN:
666699
Pressure Angle:
25 Degree
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
1.575
Face Width - Inch:
0.062
Pitch:
32 DP
Other Features:
Plain Style | Type A | Without Hub | Minimum Bore 5/16
Global Part Number GPN:
667587
Pressure Angle:
14.5
YP3296
Description
YP3296 SPUR GEAR ; 32DP 96T 20DEG PA 3.062" OD 3/16" FACE
Part # 54006
BDI # 173023
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Web Style | Type B | Minimum Bore 5/16
Global Part Number GPN:
667893
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 5/16
Global Part Number GPN:
668541
Pressure Angle:
20