Page 1 of 17

Next

Compare
ECP4102T-4

COMPARE

ECP4102T-4

Description
ECP4102T-4 SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1054M TEFC F1

BALDOR-RELIANCE

Part # ECP4102T-4

BDI # 126655

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4102T-5

COMPARE

ECP4102T-5

Description
ECP4102T-5 SEVERE DUTY MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1062M TEFC F1

BALDOR-RELIANCE

Part # ECP4102T-5

BDI # 126656

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM4100T

COMPARE

ZDM4100T

Description
ZDM4100T VECTOR DUTY MOTOR ; 46M 6P TEBC HOR 284T TSTATS VECTOR

BALDOR-RELIANCE

Part # ZDM4100T

BDI # 132156

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDNM2334T

COMPARE

ZDNM2334T

Description
ZDNM2334T VECTOR DUTY MOTOR ; 20HP 1780RPM 3PH 60HZ 284T 1056M TENV F1

BALDOR-RELIANCE

Part # ZDNM2334T

BDI # 132167

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM4102T

COMPARE

ZDM4102T

Description
ZDM4102T VECTOR DUTY MOTOR ; 54M 6P TEBC HOR 286T TSTATS VECTOR

BALDOR-RELIANCE

Part # ZDM4102T

BDI # 132157

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY