Page 1 of 3

Next

Compare
1LE22212BB114AA3

COMPARE

1LE22212BB114AA3

Description
1LE22212BB114AA3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC

ABB NEMA

Part # 1LE22212BB114AA3

BDI # 21456811

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,307.61 / each QTY
1LE22212BB214AA3

COMPARE

1LE22212BB214AA3

Description
1LE22212BB214AA3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC

ABB NEMA

Part # 1LE22212BB214AA3

BDI # 21456813

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,574.73 / each QTY
1LE21212AA214AA3

COMPARE

1LE21212AA214AA3

Description
1LE21212AA214AA3 AC MOTOR ; 10HP 3600RPM 3PH 215T TEFC

ABB NEMA

Part # 1LE21212AA214AA3

BDI # 21456741

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Aluminum Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 715.65 / each QTY
1LE21212AA214EA3

COMPARE

1LE21212AA214EA3

Description
1LE21212AA214EA3 AC MOTOR ; 10HP 3600RPM 3PH 215TC TEFC

ABB NEMA

Part # 1LE21212AA214EA3

BDI # 21456742

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Aluminum Frame
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
$ 818.43 / each QTY
1LE21211AB214AA3

COMPARE

1LE21211AB214AA3

Description
1LE21211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC

ABB NEMA

Part # 1LE21211AB214AA3

BDI # 21456763

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Aluminum Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 268.84 / each QTY