120925.00
Description
120925.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 143 TEFC 115/230V 1PH
Part # 120925.00
BDI # 20180810
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 20/10 Ampere | 2 Poles
Mounting Method:
Round Frame