ECP4402T-4

COMPARE

ECP4402T-4

Description
ECP4402T-4 SEVER DUTY AC MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS A40060M TEF

BALDOR-RELIANCE

Part # ECP4402T-4

BDI # 126703

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2556T-4

COMPARE

EM2556T-4

Description
EM2556T-4 GENERAL PURPOSE AC MOTOR ; 150HP 3540RPM 3PH 60HZ 405TS 4464M OPSB

BALDOR-RELIANCE

Part # EM2556T-4

BDI # 127254

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY