Page 1 of 2

Next

Compare
ECP4411T-4

COMPARE

ECP4411T-4

Description
ECP4411T-4 SEVER DUTY AC MOTOR ; 125HP 1188RPM 3PH 60HZ 445T A44090M TEFC

BALDOR-RELIANCE

Part # ECP4411T-4

BDI # 126708

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M2566T-4

COMPARE

M2566T-4

Description
M2566T-4 3-PHASE AC MOTOR

BALDOR-RELIANCE

Part # M2566T-4

BDI # 129843

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Overall Length - Inch: 39.62
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4406T-5

COMPARE

ECP4406T-5

Description
ECP4406T-5 SEVER DUTY AC MOTOR ; 150HP 1785RPM 3PH 60HZ 445T A4488M TEFC

BALDOR-RELIANCE

Part # ECP4406T-5

BDI # 126532

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP44156T-4

COMPARE

ECP44156T-4

Description
ECP44156T-4 SEVER DUTY AC MOTOR ; 150HP 1190RPM 3PH 60HZ 447T A44120M TEFC

BALDOR-RELIANCE

Part # ECP44156T-4

BDI # 126712

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2557T-4

COMPARE

EM2557T-4

Description
EM2557T-4 GENERAL PURPOSE AC MOTOR ; 125HP 1190RPM 3PH 60HZ 445T 1884M OPEN

BALDOR-RELIANCE

Part # EM2557T-4

BDI # 127255

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY