ECP4416T-4

COMPARE

ECP4416T-4

Description
ECP4416T-4 SEVERE DUTY MOTOR ; 200HP 3570RPM 3PH 60HZ 447TS A44104M TEF

BALDOR-RELIANCE

Part # ECP4416T-4

BDI # 126714

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP44252T-4

COMPARE

ECP44252T-4

Description
ECP44252T-4 SEVERE DUTY MOTOR ; 250HP 3570RPM 3PH 60HZ 449TS A44112M TEF

BALDOR-RELIANCE

Part # ECP44252T-4

BDI # 126719

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM15108

COMPARE

LM15108

Description
LM15108 ; POR 350HP 3600 575 ODP 447TS

LEESON

Part # LM15108

BDI # 558099

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM15111

COMPARE

LM15111

Description
LM15111 ; POR 300 HP 3600 575 ODP 447T

LEESON

Part # LM15111

BDI # 558101

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY