ECP3770T-4
Description
ECP3770T-4 SEVER DUTY AC MOTOR ; 7-1/2HP L213T FRM 1800RPM 460VAC
Part # ECP3770T-4
BDI # 126642
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3770T
Description
ECP3770T SEVER DUTY AC MOTOR ; 7-1/2HP L213T FRM 1800RPM 230/460VAC
Part # ECP3770T
BDI # 126641
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted