E110479.00
Description
E110479.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3450RPM 56H 115/230V 1PH 60HZ
Part # E110479.00
BDI # 22502524
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method:
Resilient
122228.00
Description
122228.00 SPECIAL VOLTAGE MOTOR ; 1.5HP 1750RPM145TC TEFC 3/60/575V
Part # 122228.00
BDI # 22501222
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
C-Face
E113336.00
Description
E113336.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 56 115/230V 1PH 60HZ
Part # E113336.00
BDI # 22502542
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.37
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method:
C-Face
E113266.00
Description
E113266.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1740RPM 56H 115/230V 1PH 60HZ
Part # E113266.00
BDI # 22502536
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Rigid
E110037.00
Description
E110037.00 GENERAL PURPOSE AC MOTOR ; POR 1.5HP 1725RPM 56 115/230V 1PH 60HZ
Part # E110037.00
BDI # 22502496
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.87
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
C-Face