4404;5KH39QN5550X
Description
5KH39QN5550X GP AC MOTOR ; 1/8HP 1725RPM DP 48Y 1/60/115V
Part # 4404
BDI # 17103160
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.9
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 2.6 Ampere | 4 Poles
Mounting Method:
Resilient Ring