Page 1 of 37

Next

Compare
110058.00

COMPARE

110058.00

Description
110058.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM SINGLE PHASE 56C TEFC

LEESON

Part # 110058.00

BDI # 554400

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 592.00 / each QTY
VEM3611

COMPARE

VEM3611

Description
VEM3611 GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 184C 3632M TEFC F1

BALDOR-RELIANCE

Part # VEM3611

BDI # 21433374

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.68
Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face

Price Inventory : In stock
$ 1,051.07 / each QTY
PEWWE3-18-182T

COMPARE

PEWWE3-18-182T

Description
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM

WORLDWIDE ELECTRIC

Part # PEWWE3-18-182T

BDI # 998609

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 407.49 / each QTY
PEWWE2-18-145TC

COMPARE

PEWWE2-18-145TC

Description
PEWWE2-18-145TC SEVERE DUTY MOTOR ; 230/460V 2HP 3PH 4P 1800RPM

WORLDWIDE ELECTRIC

Part # PEWWE2-18-145TC

BDI # 998753

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: F2 Mount
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 301.48 / each QTY
00318ET3E182TC-W22

COMPARE

00318ET3E182TC-W22

Description
00318ET3E182TC-W22 AC MOTOR ; 3HP FR 182T 460V 3PH TEFC 1760 RPM

WEG

Part # 00318ET3E182TC-W22

BDI # 959151

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.866
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 531.31 / each QTY