1LE23213AB212AA3

COMPARE

1LE23213AB212AA3

Description
1LE23213AB212AA3 AC MOTOR ; 50HP 1800RPM 3PH 326T TEFC

ABB NEMA

Part # 1LE23213AB212AA3

BDI # 21456830

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 3,037.65 / each QTY
1LE1023-1DC42-2AA4

COMPARE

1LE1023-1DC42-2AA4

Description
1LE1023-1DC42-2AA4 AC MOTOR ; 230/400/460V 50/60HZ 15HP 6P

INNOMOTICS

Part # 1LE10231DC422AA4

BDI # 21456801

Features

Enclosure: IP55
Shaft Diameter - Inch: 1.654
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 42

Base to Center of Shaft - Millimeter: 160
Inch - Metric: Metric
Horse Power: 15HP
Other Features: Aluminum Frame
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
$ 2,881.39 / each QTY