1020T X 1.375 WRAPFLEX 0765017044
Description
1020T X 1.375 WRAPFLEX 0765017044 ; POR MTO CPLG HUB
Part # 1020T X 1.375 WRAPFLEX 0765017044
BDI # 23278857
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1040T X 1.625 WRAPFLEX 0765019052
Description
1040T X 1.625 WRAPFLEX 0765019052 ; POR MTO GRIDFLEX TYPE
Part # 1040T X 1.625 WRAPFLEX 0765019052
BDI # 21473840
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1050T HCB 1.875
Description
1050T HCB 1.875 SHAFT HUB ; POR MTO
Part # 1050T HCB 1.875
BDI # 21575212
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1030T HCB 1.6250 WRAPFLEX 0765018052
Description
1030T HCB 1.6250 WRAPFLEX 0765018052 ; POR MTO 1.625" ID 1.94" HUB DIA
Part # 1030T HCB 1.6250 WRAPFLEX 0765018052
BDI # 21473834
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs