1090T HUB 3.375 7/8X7/16KW NR 0710935
Description
1090T HUB 3.375 7/8X7/16KW ; NR 0710935 GRID CPLG 3-3/8" BORE
Part # 10010926
BDI # 18105749
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100T HUB 3.3725 7/8X7/16KW NR 0744018
Description
1100T HUB 3.3725 7/8X7/16KW ; NON-RETURNABLE NR 0744018
Part # 10011142
BDI # 18106182
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1070T HUB 2.5 5/8X5/16KW NR 0704646
Description
1070T HUB 2.5 5/8X5/16KW ; NON-RETURNABLE NR 0704646
Part # 10010835
BDI # 18105490
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW
Description
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW ; NON-RETURNABLE COUPLING HUB NR 0713127
Part # 10010945
BDI # 18105528
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
122.174
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1080T HUB 2.875 3/4X3/8KW NR 0705011
Description
1080T HUB 2.875 3/4X3/8KW ; NON-RETURNABLE NR 0705011
Part # 10010861
BDI # 18105617
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs