1130T-HUB5 7/16

COMPARE

1130T-HUB5 7/16

Description
1130T-HUB5 7/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1130T-HUB5 7/16

BDI # 24658577

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 273.152
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 161.798
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T HUB 5.4375 1-1/4X5/8KW NR 0744063

COMPARE

1130T HUB 5.4375 1-1/4X5/8KW NR 0744063

Description
1130T HUB 5.4375 1-1/4X5/8KW ; NR 0744063

FALK

Part # 4300396

BDI # 18106342

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T 5-7/16

COMPARE

1130T 5-7/16

Description
1130T 5-7/16 COUPLING HUB ; POR

TB WOODS

Part # 1130T5716

BDI # 992779

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 161.798
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176129In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130 5.4335/5.4350 KW PULLER HOLE

COMPARE

1130 5.4335/5.4350 KW PULLER HOLE

Description
1130 5.4335/5.4350 KW PULLER HOLE

TIMKEN LOVEJOY

Part # 69790407017

BDI # 19074729

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 267.462
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 161.798
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY