1020T-HUB14MM
Description
1020T-HUB14MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1020T-HUB14MM
BDI # 24658249
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1020 14MM 5X2.3MM KW
Description
1020 14MM 5X2.3MM KW COUPLING HUB
Part # 1020-HUB-14MMH7-5X2.3MMKW
BDI # 598034
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs