1020T-HUB20MM
Description
1020T-HUB20MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1020T-HUB20MM
BDI # 24658254
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T-HUB20MM
Description
1030T-HUB20MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1030T-HUB20MM
BDI # 24658279
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1030 20MM 6X2.8MM KW
Description
1030 20MM 6X2.8MM KW COUPLING HUB
Part # 1030-HUB-20MMH7-6X2.8MMKW
BDI # 598043
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs