1050T HUB 1.3740 NO SS NR 0710896
Description
1050T HUB 1.3740 +.0005 5 ; POR 0710896
Part # 4300211
BDI # 18105052
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1030T HUB 1.3740 NO SS NR 0710887
Description
1030T HUB 1.3740 +.0005 5 ; POR 0710887
Part # 4300207
BDI # 18104677
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs